GFRTW83W - 20A 125VAC Comm HG TRWR GFR White

Hubbell Wiring Devices

  • $43.79 (Each)
  • $43.79 (Each)

  • $437.90 (Per 10)
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
GFRTW83W
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
GFRTW83W
Description
20A 125VAC Comm HG TRWR GFR White
Straight Blade Devices, Receptacle, Gfci, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778999550 / 00883778999550
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.79 (Each)
Standard Packaging
$437.90 (Per 10)
Resources
Other Links
 
 
GFRTW83W - Other
 
GFRTW83W - Other
 
GFRTW83W - Other
 
GFRTW83W - Other
 
GFRTW83W - Other
 
GFRTW83W - Other
Images
 
 
GFRTW83W - Large Image
 
GFRTW83W - Large Image
 
GFRTW83W - Small Image
Attachments
 
 
GFRTW83W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10
Phase
1
Wattage
2500
Dimensions and Weight
Size
4.12 in x 1.75 in x 1.48 in
Descriptions
Long Description
Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Special Features
Weather and Tamper Resistant, AUTOGUARD Self test Technology, Closed Loop Active Detection
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 15 years ago…self test monitoring now required in UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, a clear visual indicator is provid
Product Type
20A 125VAC Comm HG TRWR GFR White
extra long description
HWDK GFRTW83W 20A 125VAC COMM HG TR
Description
20A 125VAC COMM HG TRWR GFR WHITE
Manufacturer Information
series
Hospital Grade
Brand
Hubbell Wiring Devices
Manufacturers Part Number
GFRTW83W
GTIN
00883778999550
UPC
883778999550
Taxonomies, Classifications, and Categories
Type
Tamper-Resistant, Weather Resistant
Category Description
Residential Switches
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Hospital Grade
standard
Meets All NEC® Requirements
nema rating
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat