GFR20LA - 20A 125VAC Comm GFR Light Almond

Wiring Device-Kellems

  • $18.46 (Each)
  • $18.46 (Each)

  • $184.60 (Per 10)
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
GFR20LA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFR20LA
Description
20A 125VAC Comm GFR Light Almond
Power Protection Devices, Receptacle, Self Test, Gfci, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778999116 / 00883778999116
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.46 (Each)
Standard Packaging
$184.60 (Per 10)
Resources
Images
 
 
GFR20LA - Large Image
 
GFR20LA - Large Image
 
GFR20LA - Large Image
 
GFR20LA - Small Image
Attachments
 
 
GFR20LA - Specification Sheet
Other Links
 
 
GFR20LA - Other
 
GFR20LA - Other
 
GFR20LA - Other
 
GFR20LA - Other
 
GFR20LA - Other
 
GFR20LA - Other
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
20A 125VAC COMM GFR LIGHT ALMOND
Product Type
20A 125VAC Comm GFR Light Almond
extra long description
HWDK GFR20LA 20A 125VAC COMM GFR LI
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are p
Long Description
Power Protection Devices, Receptacle, Self Test, GFCI, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
Additional Information
Warranty
11160415
Manufacturer Information
Manufacturers Part Number
GFR20LA
Brand
WIRING DEVICE-KELLEMS
series
Heavy Duty
GTIN
00883778999116
UPC
883778999116
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
STANDARD
Packaging
Weight per each
0.26
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Meets All NEC® Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFR20LA.
Jump To:

Similar Items

Similar items are close alternatives to GFR20LA, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Comp...
  • MFR Part #: GFRST20LA
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($395.00) ·
GFRST20LA - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$39.50

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat