CSB120STW - SP Tog, Com, ST, 20A 120/277V, WH

Wiring Device-Kellems

  • $8.86 (Each)
  • $8.86 (Each)

  • $88.57 (Per 10)
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
CSB120STW
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CSB120STW
Description
SP Tog, Com, ST, 20A 120/277V, WH
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
783585964263 / 00783585964263
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.86 (Each)
Carton
$8.86 (Each)
Standard Packaging
$88.57 (Per 10)
Resources
Images
 
 
CSB120STW - Small Image
 
CSB120STW - Large Image
 
CSB120STW - Large Image
 
CSB120STW - Large Image
Other Links
 
 
CSB120STW - Other
 
CSB120STW - Other
 
CSB120STW - Other
 
CSB120STW - Other
 
CSB120STW - Other
 
CSB120STW - Other
Attachments
 
 
CSB120STW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Voltage Rating
120/277
amperage rating
20
Poles
Single Pole
Material
Polycarbonate
connection
Spring Termination
Descriptions
Long Description
EdgeConnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
Special Features
Screwless Termination
Product Type
SP Tog, Com, ST, 20A 120/277V, WH
extra long description
HWDK CSB120STW SP TOG, COM, ST, 20A
Features
EdgeConnect™ Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualified installer regardless of level of training can guarantee a high qualilty result. Elapsed time? About 11 seconds!
Description
SP TOG, COM, ST, 20A 120/277V, WH
Additional Information
operating cycles
100
Contact Rating
20A
action
Toggle
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
series
EdgeConnect™
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CSB120STW
GTIN
00783585964263
UPC
783585964263
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential Switches
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
Fed Spec is W-S-896;NEMA® BI-WD and WD-6;UL20/CSA C22.2 No.111-18
Enclosure
None
Mounting
STRAP
environmental conditions
UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat