BR20STW - DPLX RCPT, Com, SPRG TRM, 20A 125V, WH

Wiring Device-Kellems

  • $3.95 (Each)
  • $3.95 (Each)

  • $39.50 (Per 10)
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
BR20STW
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
BR20STW
Description
DPLX RCPT, Com, SPRG TRM, 20A 125V, WH
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585727950 / 00783585727950
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Standard Packaging
$39.50 (Per 10)
Resources
Images
 
 
BR20STW - Small Image
 
BR20STW - Large Image
 
BR20STW - Large Image
Other Links
 
 
BR20STW - Other
 
BR20STW - Other
 
BR20STW - Other
 
BR20STW - Other
 
BR20STW - Other
Attachments
 
 
BR20STW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
connection
2-Pole, 3 Wire
Number of Wires
3-Wire
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
DPLX RCPT, COM, SPRG TRM, 20A 125V, WH
Features
EdgeConnect™ Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualifi ed installer regardless of level of training can guarantee a high qualilty result. Elapsed time? About 11 seconds!
Product Type
DPLX RCPT, Com, SPRG TRM, 20A 125V, WH
extra long description
HWDK BR20STW DPLX RCPT, COM, SPRG T
Long Description
Straight Blade Devices, EdgeConnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
Special Features
EdgeConnect™ Technology, Screwless Termination
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
BR20STW
Brand
WIRING DEVICE-KELLEMS
series
EdgeConnect™
GTIN
00783585727950
UPC
783585727950
Taxonomies, Classifications, and Categories
Type
Standard Duplex
Category Description
Commercial receptacles
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Specification Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
nema rating
5-20R
standard
Certified to CSA 22.2, No. 42 File 285;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat