F66G72 - 6X6X72 N1 HC STRT SCT

Nvent Hoffman

  • $143.99 (Each)
  • $143.99 (Each)

  • $287.98 (Per 2)
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
F66G72
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66G72
Description
6X6X72 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X72, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510517502 / 00783510517502
Weight per unit
64.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.99 (Each)
Standard Packaging
$287.98 (Per 2)
Resources
Images
 
 
F66G72 - Small Image
 
F66G72 - Large Image
Other Links
 
 
F66G72 - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover no Knockouts
Finish
Powder Coated
Dimensions and Weight
Height
6
Width
6
Descriptions
Product Type
72.00IN Straight Section
Description
6X6X72 N1 HC STRT SCT
Long Description
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 6x6x72, Gray, Steel
extra long description
NVENT HOF F66G72 72.00in Straight S
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
F66G72
Brand
Nvent Hoffman
GTIN
00783510517502
UPC
783510517502
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
64.7
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F66G72.
Jump To:

Similar Items

Similar items are close alternatives to F66G72, though they may not be 100% alike.

Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 6672HSNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6672HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($222.87) ·
6672HSNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$222.87

Each

QTY:
Each
Add
Unity 6672GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width:...
  • Our Part #: 6672GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6672GNK
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($141.63) ·
6672GNK - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$141.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F66G72 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6672HW Austin Electrical Enclosures 00707353025437
AB-6672HWG Austin Electrical Enclosures 00707353025093
6672 HSNK Eaton B-Line 782051479126
6672HSNK Eaton B-Line 00782051479126
6-66HWP E-Box 00806101012184
6672-GHC1-NK Milbank 00784572289543
F66G72 nVent-Thermal Management 00783510517502
RC-6672-GHC1-NK Rittal 00639889825734
6672GNK Unity Manufacturing 00761515103005
HS666NK Wiegmann 00786725610457

* All prices subject to change.

Begin Live Chat