QC15ESCB - BK 1PH 0.15KVA 240-32 Cu Buck Booster XFMR

HPS Universal™

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC15ESCB
Manufacturer
HPS Universal™
Manufacturer's Part Number
QC15ESCB
Description
BK 1PH 0.15KVA 240-32 Cu Buck Booster XFMR
Buck-Boost Transformer, 120X240 PV, 16X32 SV
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
803423042356 / 00803423042356
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QC15ESCB - Small Image
 
QC15ESCB - Large Image
Attachments
 
 
QC15ESCB - Specification Sheet
Brochures
 
 
QC15ESCB - Brochure
Other Links
 
 
QC15ESCB - Other
 
QC15ESCB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.69
Length
5.06
Height
7.19
Descriptions
Description
BK 1PH 0.15KVA 240-32 CU BUCK BOOSTER XFMR
extra long description
HMND QC15ESCB BK 1PH 0.15KVA 240-32
Product Type
BK 1PH 0.15KVA 240-32 Cu
Special Features
Encapsulated transformers can be used to buck and boost voltage in single and three phase applications where supply voltages are frequently above or below nominal. These transformers can also be used in low voltage transformer application.
Long Description
Buck-Boost Transformer, 120x240 PV, 16x32 SV
Manufacturer Information
Brand
HPS Universal™
Manufacturers Part Number
QC15ESCB
GTIN
00803423042356
UPC
803423042356
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Transformer > Dry Type > Buck-Boost
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
CSA, UL, Class 1 Div II
Application
General purpose for raising supply voltage caused by line drop or equipment demand on the distribution system, or lower voltage caused by increased system voltages due to supply line adjustments
Enclosure
NQ0-N3R - Indoor or Outdoor
Temperature Rating
Typical 30 Average/ 40 Maximum
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QC15ESCB.
Jump To:

Similar Items

Similar items are close alternatives to QC15ESCB, though they may not be 100% alike.

Eaton General Purpose Encapsulated Transformer, Buck-Boost General-Purpose Encap...
  • Our Part #: S10N06A83N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S10N06A83N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($213.48) ·
S10N06A83N - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$213.48

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat