645118 - Carbide Cutter, Quick Change, 1-1/8"

Greenlee

  • $40.86 (Each)
  • $40.86 (Each)
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
645118
Manufacturer
Greenlee
Manufacturer's Part Number
645-1-1/8
Description
Carbide Cutter, Quick Change, 1-1/8"
Quick Change Carbide Tipped Hole Cutter 1-1/8" (28.6 MM). Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. Precision Carbide T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
783310056973 / 00783310056973
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.86 (Each)
Resources
Images
 
 
645118 - Large Image
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
CARBIDE TIP
Dimensions and Weight
Size
1-1/8 In
Descriptions
extra long description
GRN 645-1-1/8 CUTTER, CARBIDE (1-1/
Long Description
Quick Change Carbide Tipped Hole Cutter 1-1/8" (28.6 mm). Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8" through 3". Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4" makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide t
Special Features
Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection. Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force. Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required. Flange Stop – eliminates over-drilling. Slug Ejector Spring – quick, easy slug removal Cuts round, burr-free holes
Description
CARBIDE CUTTER,QUICK CHANGE,1-1/8"
Product Type
Cutter, Carbide (1-1/8").
Additional Information
Hole Size
1-1/8" (28.6 mm) for 3/4" conduit
pilot drill size
1/4" x 2-1/2" (6 mm x 64 mm)
Shank Size
645-011 arbor sold separately (3/8" shank)
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
645-1-1/8
GTIN
00783310056973
UPC
783310056973
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Carbide-Tipped Hole Cutter
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 645118.
Jump To:

Similar Items

Similar items are close alternatives to 645118, though they may not be 100% alike.

The Milwaukee® 1-1/8 In. One-Piece Carbide Cutters Feature Carbide Teeth For Lon...
  • Our Part #: 49578615
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-57-8615
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,798.80) ·
49578615 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat