A50P704 - SC Fuse 500V 70A P Blade

Mersen

  • $91.52 (Each)
  • $91.52 (Each)

  • $1,830.40 (Per 20)
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
A50P704
Manufacturer
Mersen
Manufacturer's Part Number
A50P70-4
Description
SC Fuse 500V 70A P Blade
High Speed Fuse Amp-Trap® A50P 500VAC 450VDC 70A Blade
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121628 - Semiconductor fuse
UPC/GTIN
782001946029 / 00782001946029
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.52 (Each)
Standard Packaging
$1,830.40 (Per 20)
Resources
Images
 
 
A50P704 - Large Image
 
A50P704 - Large Image
 
A50P704 - Large Image
 
A50P704 - Large Image
 
A50P704 - Small Image
Attachments
 
 
A50P704 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Blade
Voltage Rating
500
amperage rating
70
Dimensions and Weight
Size
3.63 x 1
Descriptions
Description
SC FUSE 500V 70A P BLADE
Product Type
High Speed Fuse Amp-Trap® A50P 500VAC 450VDC 70A Blade
Short Description
SC FUSE 500V 70A P BLADE
Features
A50P Amp-Trap® Form 101 high speed fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement.
extra long description
Mersen A50P70-4 High Speed Fuse Amp
Long Description
High Speed Fuse Amp-Trap® A50P 500VAC 450VDC 70A Blade
Special Features
Low I2t minimizes damage to protected components on short circuit Controlled arc voltage reduces stress to circuit components during fuse clearing Choice of mounting types helps in equipment design
Additional Information
DC Voltage Rating
450
AC Voltage Rating
500
Manufacturer Information
Manufacturers Part Number
A50P70-4
Brand
Mersen
GTIN
00782001946029
UPC
782001946029
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Round Body High-Speed Fuse-Links AC Protection
Packaging
Weight per each
0.25
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
Bolted
Application
Protection of DC drives, UPS and other equipment of 500 volts or less
standard
UL Recognized Component UL File 60314 AC: UL Guide No. JFHR2 (10-800A) DC: UL Guide No.JFHR2 (35-800A)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat