UBIA260NI - Circuit Breaker Type A 2-Pole 60a

Connecticut Electric

  • $152.62 (Each)
  • $152.62 (Each)
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
UBIA260NI
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIA260NI
Description
Circuit Breaker Type A 2-Pole 60a
Wadsworth Circuit Breaker Type A By Connecticut Electric. For Use In Wadsworth Load Centers That Accept Type A (1" Wide) Breakers. Etl Listed. 10, 000 Aic. 2-Pole, 60a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925008203 / 00094925008203
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.62 (Each)
Resources
Images
 
 
UBIA260NI - Large Image
 
UBIA260NI - Small Image
Attachments
 
 
UBIA260NI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10000
Poles
2
Voltage Rating
120/240
amperage rating
60
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
2
Height
2.73
Length
3.76
Descriptions
Description
CIRCUIT BREAKER TYPE A 2-POLE 60A
Long Description
Wadsworth circuit breaker type A by Connecticut Electric. For use in Wadsworth load centers that accept type A (1" wide) breakers. ETL Listed. 10,000 AIC. 2-pole, 60A
Special Features
The only newly manufactured and Listed replacements available
Product Type
Wadsworth Replacement 2P 60A CB
extra long description
CON UBIA260NI WADSWORTH REPLACEMENT
Short Description
UBI A PLUG IN TYPE A 2P 60A
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Brand
Connecticut Electric
Manufacturers Part Number
UBIA260NI
GTIN
00094925008203
UPC
094925008203
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIA TYPE A THICK REPLACEMENT
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Wadsworth
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Wadsworth Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat