TR6252VB0X - Recp TR Deco Dup 15A125V 2P3W B/Swire Iv

Eaton

  • $8.81 (Each)
  • $8.81 (Each)

  • $88.10 (Per 10)

  • $881.00 (Per 100)
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
TR6252VB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR6252V-BOX
Description
Recp TR Deco Dup 15A125V 2P3W B/Swire Iv
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Back and Side, Ivory, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Duplex, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668456 / 00032664668456
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.81 (Each)
Carton
$88.10 (Per 10)
Standard Packaging
$881.00 (Per 100)
Resources
Images
 
 
TR6252VB0X - Large Image
 
TR6252VB0X - Large Image
 
TR6252VB0X - Large Image
 
TR6252VB0X - Small Image
 
TR6252VB0X - Video
Attachments
 
 
TR6252VB0X - Specification Sheet
Other Links
 
 
TR6252VB0X - Other
 
TR6252VB0X - Other
 
TR6252VB0X - Other
Brochures
 
 
TR6252VB0X - Brochure
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
EWD TR6252V-BOX Recp TR Deco Dup 15
Description
RECP TR DECO DUP 15A125V 2P3W B/SWIRE IV
Product Type
Recp TR Deco Dup 15A125V 2P3W B/Swire Iv
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Ivory, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Duplex, Screw, PVC, ED Box
Special Features
Commercial grade deco
Additional Information
media
Yes
dimensions
1.3200 IN X 0.8400 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR6252V-BOX
GTIN
00032664668456
UPC
032664668456
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.215
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR6252VB0X.
Jump To:

Cross Referenced

These items are similar to TR6252VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DRS15ITR Bryant Electric 00781786144125
TR6252V Eaton Wiring Devices 00032664668456
DR15ITR Hubbell Wiring Device-Kellems 00783585144368
DR15S-I Leviton n/a
TR26262I Legrand Pass & Seymour 00785007277265

* All prices subject to change.

Begin Live Chat