TR270LA - Recp TR Duplex 15A 125V 2P3W STR La

Eaton

  • $1.70 (Each)
  • $1.70 (Each)

  • $17.00 (Per 10)

  • $170.00 (Per 100)
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
TR270LA
Manufacturer
Eaton
Manufacturer's Part Number
TR270LA
Description
Recp TR Duplex 15A 125V 2P3W STR La
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Light Almond, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664666513 / 00032664666513
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$17.00 (Per 10)
Standard Packaging
$170.00 (Per 100)
Resources
Images
 
 
TR270LA - Large Image
 
TR270LA - Large Image
 
TR270LA - Large Image
 
TR270LA - Small Image
 
TR270LA - Large Image
 
TR270LA - Video
Attachments
 
 
TR270LA - Specification Sheet
Brochures
 
 
TR270LA - Brochure
Other Links
 
 
TR270LA - Other
 
TR270LA - Other
 
TR270LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125 V
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Width
1.015 in
Height
4.193 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP TR DUPLEX 15A 125V 2P3W STR LA
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, Light Almond, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1300 lb
Features
Tamper Resistant Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #
Short Description
15 A, 125 V, Duplex Receptacle, Light Almond, TR, Decorator
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
extra long description
EWD TR270LA Recp TR Duplex 15A 125V
Additional Information
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426
Made in USA
yes
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
package quantity
10 CT;100 PK
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR270LA
GTIN
00032664666513
UPC
032664666513
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight
0.1300 lb
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
nema rating
5-15R
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR270LA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TR270LA.

Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Resident...
  • MFR Part #: TR270LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.70) ·
TR270LAC - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$1.70

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TR270LA, though they may not be 100% alike.

Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • MFR Part #: 3232TRLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.04) · 200 ($360.90) ·
3232TRLA - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$1.80

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • MFR Part #: 270LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($9.08) · 100 ($90.77) ·
270LA - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$0.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat