TR1107GYB0X - Recp TR Deco Duplex 15A 125V 2P3W Gy

Eaton

  • $5.06 (Each)
  • $5.06 (Each)

  • $50.60 (Per 10)
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
TR1107GYB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR1107GYB0X
Description
Recp TR Deco Duplex 15A 125V 2P3W Gy
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664665127 / 00032664665127
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Standard Packaging
$50.60 (Per 10)
Resources
Attachments
 
 
TR1107GYB0X - Specification Sheet
Images
 
 
TR1107GYB0X - Large Image
 
TR1107GYB0X - Large Image
 
TR1107GYB0X - Large Image
 
TR1107GYB0X - Small Image
 
TR1107GYB0X - Video
Other Links
 
 
TR1107GYB0X - Other
 
TR1107GYB0X - Other
 
TR1107GYB0X - Other
Brochures
 
 
TR1107GYB0X - Brochure
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
Recp TR Deco Duplex 15A 125V 2P3W Gy
Description
RECP TR DECO DUPLEX 15A 125V 2P3W GY
extra long description
EWD TR1107GY-BOX Recp TR Deco Duple
Long Description
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Gray, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, ED Box
Special Features
Standard grade deco
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR1107GYB0X
GTIN
00032664665127
UPC
032664665127
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
1.45
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR1107GYB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TR1107GYB0X.

Recp TR Deco Duplex 15A 125V 2P3W Gy
  • Our Part #: TR1107GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.60) ·
TR1107GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat