RFTR9505TAW - Recp Aspirerf TR Splitcon 15A125V2P3W Aw

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 36)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFTR9505TAW
Manufacturer
Eaton
Manufacturer's Part Number
RFTR9505-TAW
Description
Recp Aspirerf TR Splitcon 15A125V2P3W Aw
Eaton Z-Wave Split Control Receptacle, Tamper Resistant, 15A, Residential, Flush Mounting, 120V, Wire Leads, Push Button Actuator, 60 HZ, Thermoplastic, Alpine White, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664672279 / 00032664672279
Weight per unit
0.0089 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RFTR9505TAW - Large Image
 
RFTR9505TAW - Small Image
 
RFTR9505TAW - Video
Attachments
 
 
RFTR9505TAW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
15A
Descriptions
Description
RECP ASPIRERF TR SPLITCON 15A125V2P3W AW
Product Type
Recp Aspirerf TR Splitcon 15A125V2P3W Aw
Features
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor.
extra long description
EWD RFTR9505-TAW Recp AspireRF TR S
Long Description
Eaton Z-Wave split control receptacle, Tamper resistant, 15A, Residential, Flush mounting, 120V, Wire leads, Push button actuator, 60 Hz, Thermoplastic, Alpine white, 5-15R, Two-pole, Three-wire, grounding, Decorator
Special Features
Tamper resistant receptacle
Additional Information
media
Yes
dimensions
1.4000 IN X 1.3000 IN X 3.8100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
RFTR9505-TAW
GTIN
00032664672279
UPC
032664672279
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Split control receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.0089
Carton
1
Package
36
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat