PJS26A - Wallplate 1G Deco Screwless Poly Mid Al

Eaton

  • $4.04 (Each)
  • $4.04 (Each)

  • $80.80 (Per 20)
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
PJS26A
Manufacturer
Eaton
Manufacturer's Part Number
PJS26A
Description
Wallplate 1G Deco Screwless Poly Mid Al
Eaton Screwless Wallplate, Screwless, Almond, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664655760 / 00032664655760
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Standard Packaging
$80.80 (Per 20)
Resources
Images
 
 
PJS26A - Small Image
 
PJS26A - Large Image
 
PJS26A - Video
Attachments
 
 
PJS26A - Specification Sheet
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
Wallplate 1G Deco Screwless Poly Mid Al
Description
WALLPLATE 1G DECO SCREWLESS POLY MID AL
extra long description
EWD PJS26A Wallplate 1G Deco Screwl
Long Description
Eaton Screwless wallplate, Screwless, Almond, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Screwless Wall Plates
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJS26A
GTIN
00032664655760
UPC
032664655760
Taxonomies, Classifications, and Categories
Type
Screwless wallplate
Category Description
Residential plates
Packaging
Weight per each
0.075
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJS26A.
Jump To:

Cross Referenced

These items are similar to PJS26A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCW1AL Bryant Electric 00883778117145
PJS26A Eaton Wiring Devices 00032664655760
SI8831-A Enerlites 00883951211295
NPS26 Hubbell Wiring Device-Kellems 00883778306143
80301-S Leviton 00078477159729
80301-ST Leviton 00078477277126
SJ26-SA Leviton n/a
80903 Morris 00601986809030
DSA FP D1 AL Lithonia Lighting n/a
SWP26LA Legrand Pass & Seymour 00785007704778
COMFP1AL Philips Luminaires n/a

* All prices subject to change.

Begin Live Chat