PJS1W - W.P. 1G Toggle Screwless White

Eaton

  • $6.60 (Each)
  • $6.60 (Each)

  • $132.00 (Per 20)
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
PJS1W
Manufacturer
Eaton
Manufacturer's Part Number
PJS1W
Description
W.P. 1G Toggle Screwless White
Eaton Screwless Wallplate, Screwless, White, Toggle Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664666957 / 00032664666957
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.60 (Each)
Standard Packaging
$132.00 (Per 20)
Resources
Images
 
 
PJS1W - Large Image
 
PJS1W - Small Image
Attachments
 
 
PJS1W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Lamp Type
N/A
Voltage Rating
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
W.P. 1G TOGGLE SCREWLESS WHITE
Product Type
W.P. 1G Toggle Screwless White
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Screwless wallplate, Screwless, White, Toggle Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Screwless Wall Plates
extra long description
EWD PJS1W W.P. 1G TOGGLE SCREWLESS
Manufacturer Information
Manufacturers Part Number
PJS1W
Brand
Eaton
GTIN
00032664666957
UPC
032664666957
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.083
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJS1W.
Jump To:

Cross Referenced

These items are similar to PJS1W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RFW1W Bryant Electric 00883778117367
PJS1W Eaton Wiring Devices 00032664666957
SWP1W Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat