PJ4B - Wallplate 4G Toggle Poly Mid BR

Eaton

  • $3.12 (Each)
  • $3.12 (Each)

  • $31.24 (Per 10)

  • $312.44 (Per 100)

Availability: In Stock Locally
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
PJ4B
Manufacturer
Eaton
Manufacturer's Part Number
PJ4B
Description
Wallplate 4G Toggle Poly Mid BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Polycarbonate, Four- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580314 / 00032664580314
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Carton
$31.24 (Per 10)
Standard Packaging
$312.44 (Per 100)
Resources
Images
 
 
PJ4B - Large Image
 
PJ4B - Small Image
 
PJ4B - Video
Attachments
 
 
PJ4B - Specification Sheet
Other Links
 
 
PJ4B - Other
Brochures
 
 
PJ4B - Brochure
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
Wallplate 4G Toggle Poly Mid BR
Description
WALLPLATE 4G TOGGLE POLY MID BR
extra long description
EWD PJ4B Wallplate 4G Toggle Poly M
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Brown, Toggle Cutout, Polycarbonate, Four- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 8.5600 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ4B
GTIN
00032664580314
UPC
032664580314
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.125
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ4B.
Jump To:

Similar Items

Similar items are close alternatives to PJ4B, though they may not be 100% alike.

Wall Plate, 4 Gang, 5.5 In, 0.070 In Thickness, Plastic, Brown, 0.17765 LB
  • Our Part #: TP4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP4
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($24.42) · 100 ($244.20) ·
TP4 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ4B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ4 Bryant Electric 00883778106132
PJ4B Eaton Wiring Devices 00032664580314
TP4 Legrand Pass & Seymour 00785007274219

* All prices subject to change.

Begin Live Chat