PJ26GY - Wallplate 1G Decorator Poly Mid Gy

Eaton

  • $0.79 (Each)
  • $0.79 (Each)

  • $15.84 (Per 20)

  • $79.19 (Per 100)

  • $158.38 (Per 200)
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
PJ26GY
Manufacturer
Eaton
Manufacturer's Part Number
PJ26GY
Description
Wallplate 1G Decorator Poly Mid Gy
Eaton Decorator / Gfci Wallplate, Gray, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580031 / 00032664580031
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$15.84 (Per 20)
Standard Packaging
$158.38 (Per 200)
Resources
Images
 
 
PJ26GY - Large Image
 
PJ26GY - Small Image
 
PJ26GY - Video
Attachments
 
 
PJ26GY - Specification Sheet
Other Links
 
 
PJ26GY - Other
Brochures
 
 
PJ26GY - Brochure
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
Wallplate 1G Decorator Poly Mid Gy
Description
WALLPLATE 1G DECORATOR POLY MID GY
extra long description
EWD PJ26GY Wallplate 1G Decorator P
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Gray, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ26GY
GTIN
00032664580031
UPC
032664580031
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.001
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ26GY.
Jump To:

Similar Items

Similar items are close alternatives to PJ26GY, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP26GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP26GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($13.67) · 200 ($136.66) ·
TP26GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ26GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP26GY Bryant Electric 00883778102424
5151GY Eaton Wiring Devices 00032664433801
PJ26GY Eaton Wiring Devices 00032664580031
NPJ26GY Hubbell Wiring Device-Kellems 00883778106729
80401N-GY Leviton 00078477205587
PJ26-GY Leviton 00078477205839
TP26GRY Legrand Pass & Seymour 00785007275070

* All prices subject to change.

Begin Live Chat