PJ263GY - Wallplate 3G Decorator Poly Mid Gy

Eaton

  • $2.00 (Each)
  • $2.00 (Each)

  • $30.00 (Per 15)

  • $200.00 (Per 100)

  • $300.00 (Per 150)
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
PJ263GY
Manufacturer
Eaton
Manufacturer's Part Number
PJ263GY
Description
Wallplate 3G Decorator Poly Mid Gy
Eaton Decorator / Gfci Wallplate, Gray, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579714 / 00032664579714
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Carton
$30.00 (Per 15)
Standard Packaging
$300.00 (Per 150)
Resources
Images
 
 
PJ263GY - Small Image
 
PJ263GY - Large Image
 
PJ263GY - Video
Attachments
 
 
PJ263GY - Specification Sheet
Brochures
 
 
PJ263GY - Brochure
Other Links
 
 
PJ263GY - Other
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
Wallplate 3G Decorator Poly Mid Gy
extra long description
EWD PJ263GY Wallplate 3G Decorator
Description
WALLPLATE 3G DECORATOR POLY MID GY
Long Description
Eaton Decorator / GFCI wallplate, Gray, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ263GY
GTIN
00032664579714
UPC
032664579714
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.105
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ263GY.
Jump To:

Cross Referenced

These items are similar to PJ263GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ263GY Bryant Electric 00883778106880
PJ263GY Eaton Wiring Devices 00032664579714
PJ263-GY Leviton 00078477035375
TP263GRY Legrand Pass & Seymour 00785007275568

* All prices subject to change.

Begin Live Chat