PJ262RD - Wallplate 2G Decorator Poly Mid RD

Eaton

  • $1.35 (Each)
  • $1.35 (Each)

  • $27.00 (Per 20)

  • $135.00 (Per 100)

  • $270.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PJ262RD
Manufacturer
Eaton
Manufacturer's Part Number
PJ262RD
Description
Wallplate 2G Decorator Poly Mid RD
Eaton Decorator / Gfci Wallplate, Red, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579653 / 00032664579653
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.35 (Each)
Carton
$27.00 (Per 20)
Standard Packaging
$270.00 (Per 200)
Resources
Images
 
 
PJ262RD - Small Image
 
PJ262RD - Large Image
 
PJ262RD - Video
Attachments
 
 
PJ262RD - Specification Sheet
Brochures
 
 
PJ262RD - Brochure
Other Links
 
 
PJ262RD - Other
Descriptions
extra long description
EWD PJ262RD Wallplate 2G Decorator
Product Type
Wallplate 2G Decorator Poly Mid RD
Description
WALLPLATE 2G DECORATOR POLY MID RD
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Red, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PJ262RD
GTIN
00032664579653
UPC
032664579653
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.075
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,cULus Listed,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of PJ262RD.
Jump To:

Cross Referenced

These items are similar to PJ262RD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ262R Bryant Electric 00883778106835
PJ262RD Eaton Wiring Devices 00032664579653
PJ262-R Leviton n/a
TP262RED Legrand Pass & Seymour 00785007275520

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds