CWL1220R - Recp SGL 20A 480V 3PH 3P3W H/L BK

Eaton

  • $29.57 (Each)
  • $29.57 (Each)

  • $1,478.50 (Per 50)
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
CWL1220R
Manufacturer
Eaton
Manufacturer's Part Number
CWL1220R
Description
Recp SGL 20A 480V 3PH 3P3W H/L BK
Eaton Auto Grip Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side Wiring, Black, Single, L12-20, Three-Pole, Three-Wire, Glass-Filled Nylon, -40° to 60°C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677316 / 00040893677316
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.57 (Each)
Standard Packaging
$1,478.50 (Per 50)
Resources
Images
 
 
CWL1220R - Large Image
 
CWL1220R - Large Image
 
CWL1220R - Large Image
 
CWL1220R - Small Image
 
CWL1220R - Video
Attachments
 
 
CWL1220R - Specification Sheet
Other Links
 
 
CWL1220R - Other
 
CWL1220R - Other
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
Recp SGL 20A 480V 3PH 3P3W H/L BK
Description
RECP SGL 20A 480V 3PH 3P3W H/L BK
extra long description
EWD CWL1220R Recp Sgl 20A 480V 3PH
Long Description
Eaton auto grip locking receptacle, #14-8 AWG, 20A, Industrial, 480V, Back and side wiring, Black, Single, L12-20, Three-pole, Three-wire, Glass-filled nylon, -40° to 60°C
Special Features
Industrial grd recepts
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
dimensions
1.5600 IN X 1.0600 IN X 3.6400 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
CWL1220R
Brand
Eaton
GTIN
00040893677316
UPC
040893677316
Taxonomies, Classifications, and Categories
Type
Locking Receptacle
Category Description
Industrial cord connectors
Packaging
Weight per each
0.6
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CWL1220R.
Jump To:

Cross Referenced

These items are similar to CWL1220R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71220FR Bryant Electric 00781786694132
CWL1220R Eaton Wiring Devices 00040893677316
2380 Leviton 00078477045336
L1220R Legrand Pass & Seymour 00785007122053

* All prices subject to change.

Begin Live Chat