AHCL1020C - CCL Conn 20A 125/250V 3P3W, or&BK

Eaton

  • $44.91 (Each)
  • $44.91 (Each)

  • $449.10 (Per 10)

  • $1,796.40 (Per 40)
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
AHCL1020C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1020C
Description
CCL Conn 20A 125/250V 3P3W, or&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L10-20, Three-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664760204 / 00032664760204
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.91 (Each)
Carton
$449.10 (Per 10)
Standard Packaging
$1,796.40 (Per 40)
Resources
Images
 
 
AHCL1020C - Small Image
 
AHCL1020C - Large Image
 
AHCL1020C - Video
Attachments
 
 
AHCL1020C - Specification Sheet
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
CCL CONN 20A 125/250V 3P3W, OR&BK
extra long description
EWD AHCL1020C CCL Conn 20A 125/250V
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Product Type
CCL Conn 20A 125/250V 3P3W, or&BK
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra grip, Nylon, L10-20, Three-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm)
Special Features
Industrial grd plugs & conns
Additional Information
dimensions
2.2300 IN X 2.1000 IN X 3.7100 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1020C
GTIN
00032664760204
UPC
032664760204
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
10
Package
40
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL1020C.
Jump To:

Similar Items

Similar items are close alternatives to AHCL1020C, though they may not be 100% alike.

Conn 20A 125/250V 3P3W H/L BW
  • Our Part #: AHL1020C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1020C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($630.20) ·
AHL1020C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat