AH1224V - SW Tog 4WAY 20A 120/277V Autogrd B&S Iv

Eaton

  • $15.01 (Each)
  • $15.01 (Each)

  • $150.10 (Per 10)
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
AH1224V
Manufacturer
Eaton
Manufacturer's Part Number
AH1224V
Description
SW Tog 4WAY 20A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Wall, 120/277V, Back and Side, Screw, Ivory, Four-Way, Brass, Terminals: 0.031 In, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664734939 / 00032664734939
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.01 (Each)
Standard Packaging
$150.10 (Per 10)
Resources
Attachments
 
 
AH1224V - Specification Sheet
Images
 
 
AH1224V - Large Image
 
AH1224V - Large Image
 
AH1224V - Large Image
 
AH1224V - Small Image
 
AH1224V - Video
Other Links
 
 
AH1224V - Other
 
AH1224V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
Polycarbonate
Descriptions
Description
SW TOG 4WAY 20A 120/277V AUTOGRD B&S IV
extra long description
EWD AH1224V SW Tog 4Way 20A 120/277
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Product Type
SW Tog 4WAY 20A 120/277V Autogrd B&S Iv
Long Description
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Ivory, Four-way, Brass, Terminals: 0.031 in, Polycarbonate
Special Features
Commercial Grade
Additional Information
dimensions
1.0300 IN X 1.3000 IN X 2.4000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH1224V
GTIN
00032664734939
UPC
032664734939
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH1224V.
Jump To:

Similar Items

Similar items are close alternatives to AH1224V, though they may not be 100% alike.

4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
  • Our Part #: PS20AC4I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS20AC4I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($315.72) · 50 ($1,578.61) ·
PS20AC4I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat