8200W - Recp HG Dup 15A125V 2P3W STR Comp B&S WH

Eaton

  • $17.09 (Each)
  • $17.09 (Each)

  • $170.90 (Per 10)
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
8200W
Manufacturer
Eaton
Manufacturer's Part Number
8200W
Description
Recp HG Dup 15A125V 2P3W STR Comp B&S WH
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 15A, Healthcare, Flush, 125V, Back and Side, White, Brass, Glass-Filled Nylon, PVC, 5-15R, Duplex, Screw, Glass-Filled Nylon, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664705458 / 00032664705458
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.09 (Each)
Standard Packaging
$170.90 (Per 10)
Resources
Images
 
 
8200W - Large Image
 
8200W - Large Image
 
8200W - Large Image
 
8200W - Small Image
 
8200W - Video
Attachments
 
 
8200W - Specification Sheet
Other Links
 
 
8200W - Other
 
8200W - Other
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
Recp HG Dup 15A125V 2P3W STR Comp B&S WH
Description
RECP HG DUP 15A125V 2P3W STR COMP B&S WH
extra long description
EWD 8200W Recp HG Dup 15A125V 2P3W
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 15A, Healthcare, Flush, 125V, Back and side, White, Brass, Glass-filled nylon, PVC, 5-15R, Duplex, Screw, Glass-filled nylon, PVC
Special Features
Hospital Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
8200W
GTIN
00032664705458
UPC
032664705458
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Heavy-duty hospital grade
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,NOM,UL,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8200W.
Jump To:

Similar Items

Similar items are close alternatives to 8200W, though they may not be 100% alike.

Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 15...
  • Our Part #: 8200HW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8200HW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
8200HW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 8200W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8200W Eaton Wiring Devices 00032664705458
IG8200W Eaton Wiring Devices 00032664560408
AH8200W Eaton Wiring Devices 00032664704765
68150-W Enerlites 00883951214951
HBL8200HW Hubbell Wiring Device-Kellems 00783585016207
HBL8200W Hubbell Wiring Device-Kellems 00783585435688
BRY8200W Hubbell Wiring Device-Kellems n/a
8200-HW Leviton 00078477818862
8200-W Leviton 00078477818589
82251 Morris 00601986822510
PS8200-HW Legrand Pass & Seymour 00785007860085
PS8200HW Legrand Pass & Seymour 00785007860085
8200-W Legrand Pass & Seymour 00785007820119
8200HW Legrand Pass & Seymour 00785007820058
8200WCN Legrand Pass & Seymour n/a
8200 Legrand Pass & Seymour 00785007820065
PS8200HS Legrand Pass & Seymour 00785007307139

* All prices subject to change.

Begin Live Chat