277W - Switch Duplex Comb SP/PL 15A 120V WH

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $16.54 (Each)
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
277W
Manufacturer
Eaton
Manufacturer's Part Number
277W-BOX
Description
Switch Duplex Comb SP/PL 15A 120V WH
Eaton Commercial Grade Combination Switch, Neon Pil LGT, Stand, #14 - #12 Awg, 15A, Commer, 120V (Switch), 125V (Pil LGT), BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, -20-60?C, 1-Pole, DPLX, Thermoplas, 1 / 25W
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750335 / 00032664750335
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.54 (Each)
Standard Packaging
None Available
Resources
Attachments
 
 
277W - Specification Sheet
Images
 
 
277W - Small Image
 
277W - Large Image
 
277W - Large Image
 
277W - Large Image
Other Links
 
 
277W - Other
 
277W - Other
 
277W - Other
Brochures
 
 
277W - Brochure
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
Switch Duplex Comb SP/PL 15A 120V WH
Description
SWITCH DUPLEX COMB SP/PL 15A 120V WH
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
extra long description
EWD 277W-BOX Switch Duplex Comb SP/
Long Description
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Special Features
Combination Switch
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
277W-BOX
GTIN
00032664750335
UPC
032664750335
Taxonomies, Classifications, and Categories
Type
Commercial grade combination switch
Category Description
Commercial switches
Packaging
Weight per each
0.22
Carton
1
Package
0
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 277W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 277W.

Eaton Commercial Grade Combination Switch, Neon Pil LGT, Stand, #14 - #12 Awg, 1...
  • Our Part #: 277WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 277W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($165.40) · 80 ($1,323.20) ·
277WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.54

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 277W, though they may not be 100% alike.

Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
  • Our Part #: 692WG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 692WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.42) · 50 ($992.08) ·
692WG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat