2174WB0X - Wallplate 4G 3TOG/Dup Thermoset STD WH

Eaton

  • $3.72 (Each)
  • $3.72 (Each)

  • $37.20 (Per 10)

  • $446.40 (Per 120)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2174WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2174W-BOX
Description
Wallplate 4G 3TOG/Dup Thermoset STD WH
Wall Plate, 4 Gang, 8.19 (W) X 4.5 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, White
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519864 / 00032664519864
Weight per unit
0.203 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$37.20 (Per 10)
Standard Packaging
$446.40 (Per 120)
Resources
Images
 
 
2174WB0X - Small Image
 
2174WB0X - Large Image
 
2174WB0X - Large Image
 
2174WB0X - Video
Attachments
 
 
2174WB0X - Specification Sheet
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 4G 3TOG/DUP THERMOSET STD WH
Product Type
Wall Plate
Long Description
Wall Plate, 4 gang, 8.19 (W) x 4.5 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, White
Features
Standard Size Wallplates - Thermoset Combination Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
4 Gang, Screw Mount, Wallplate, White, 3 Toggle/1 Duplex
Special Features
Temperature Rating -40 to 90 °C;Packaging Type Box
extra long description
EWD 2174W-BOX Wallplate 4G 3Tog/Dup
Additional Information
dimensions
8.19 (W) x 4.5 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
UL Listed;UL 514D;C22.2;ROHS/NAFTA Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2174W-BOX
GTIN
00032664519864
UPC
032664519864
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.203
Carton
10
Package
120
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
You must have an account to view stock levels
These alternate items can be purchased instead of 2174WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2174WB0X.

Eaton Combination Wallplate, White, Toggle, Toggle, Toggle, Duplex Receptacle Cu...
  • Our Part #: 2174W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2174W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 120 ($446.40) ·
2174W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2174WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2174W Eaton Wiring Devices 00032664519864
P38-W Leviton 00078477827482
SP38W Legrand Pass & Seymour 00785007187182

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds