2164B - Wallplate 4G Decorator Thermoset STD BR

Eaton

  • $2.60 (Each)
  • $2.60 (Each)

  • $26.02 (Per 10)

  • $130.08 (Per 50)

  • $260.16 (Per 100)
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
2164B
Manufacturer
Eaton
Manufacturer's Part Number
2164B-BOX
Description
Wallplate 4G Decorator Thermoset STD BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Thermoset, Four- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664320132 / 00032664320132
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$26.02 (Per 10)
Standard Packaging
$130.08 (Per 50)
Resources
Attachments
 
 
2164B - Specification Sheet
Images
 
 
2164B - Small Image
 
2164B - Large Image
 
2164B - Video
Other Links
 
 
2164B - Other
Brochures
 
 
2164B - Brochure
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
Wallplate 4G Decorator Thermoset STD BR
extra long description
EWD 2164B-BOX Wallplate 4G Decorato
Description
WALLPLATE 4G DECORATOR THERMOSET STD BR
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Thermoset, Four- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 8.1900 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2164B-BOX
GTIN
00032664320132
UPC
032664320132
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.16
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2164B.
Jump To:

Cross Referenced

These items are similar to 2164B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
N1204D Bryant Electric n/a
NP264 Bryant Electric 00883778102639
2164B Eaton Wiring Devices 00032664994715
2164B-BOX Eaton Wiring Devices 00032664320132
HPS4 Hubbell Wiring Device-Kellems n/a
80412 Leviton 00078477488706
80412-N Leviton 00078477001332
CW-4-BR Lutron Electronics 00027557692274
81142 Morris 00601986811422
91404 Mulberry 00095327914048
SP264 Legrand Pass & Seymour 00785007681857
TP264 Legrand Pass & Seymour 00785007275612

* All prices subject to change.

Begin Live Chat