2039V - Wallplate 2G Toggle Thermoset Mid Iv

Eaton

  • $1.16 (Each)
  • $1.16 (Each)

  • $116.45 (Per 100)
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
2039V
Manufacturer
Eaton
Manufacturer's Part Number
2039V-BOX
Description
Wallplate 2G Toggle Thermoset Mid Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751868 / 00032664751868
Weight per unit
0.121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Carton
$1.16 (Each)
Standard Packaging
$116.45 (Per 100)
Resources
Images
 
 
2039V - Small Image
 
2039V - Large Image
 
2039V - Video
Attachments
 
 
2039V - Specification Sheet
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
Wallplate 2G Toggle Thermoset Mid Iv
Long Description
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Two- gang, Mid-size
Special Features
Thermoset, midi and jumbo
Description
WALLPLATE 2G TOGGLE THERMOSET MID IV
extra long description
EWD 2039V Wallplate 2G Toggle Therm
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2039V-BOX
GTIN
00032664751868
UPC
032664751868
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.121
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2039V.
Jump To:

Similar Items

Similar items are close alternatives to 2039V, though they may not be 100% alike.

Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Sc...
  • Our Part #: PJ2V
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ2V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($25.00) · 200 ($249.96) ·
PJ2V - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat