QBHW2020 - 2 Pole 20A QBHW BRKR

Eaton

  • $167.26 (Each)
  • $167.26 (Each)

  • $2,007.12 (Per 12)
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
QBHW2020
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2020F
Description
2 Pole 20A QBHW BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, QBHW Type, 22 Kaic, Two-Pole, Non-Interchangeable, 120/240V, Moisture-Fungus Treatment
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113534541 / 00782113534541
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.26 (Each)
Standard Packaging
$2,007.12 (Per 12)
Resources
Images
 
 
QBHW2020 - Small Image
 
QBHW2020 - Large Image
 
QBHW2020 - Large Image
 
QBHW2020 - Large Image
Attachments
 
 
QBHW2020 - Specification Sheet
Brochures
 
 
QBHW2020 - Brochure
Tech Bulletins
 
 
QBHW2020 - Tech Bulletin
Other Links
 
 
QBHW2020 - Other
 
QBHW2020 - Other
 
QBHW2020 - Other
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
QBHW 2P 20A Fungus Proofed
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBHW2020F QBHW 2P 20A FUNGUS PR
Description
2 POLE 20A QBHW BRKR
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, QBHW type, 22 kAIC, Two-pole, Non-Interchangeable, 120/240V, Moisture-fungus treatment
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHW2020F
GTIN
00782113534541
UPC
782113534541
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
0.55
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QBHW2020.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of QBHW2020.

Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, QBHW Type, 22 K...
  • Our Part #: QBHW2020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QBHW2020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($167.26) ·
QBHW2020 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$167.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat