PDG3X3TA400 - PDG3-400A Al Term 400A (2) 3/0-250 2P

Eaton

  • $83.98 (Each)
  • $83.98 (Each)
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
PDG3X3TA400
Manufacturer
Eaton
Manufacturer's Part Number
PDG3X3TA400
Description
PDG3-400A Al Term 400A (2) 3/0-250 2P
Eaton Power Defense Terminal, 400 A, (2) Awg 3/0-250, PD3 Global, Power Defense, Frame J-K, Power Defense, Tunnel Terminal, Aluminum, Class A, Frame 3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689318284 / 00786689318284
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.98 (Each)
Resources
360 Images
 
 
PDG3X3TA400 - 360 Image
Other Links
 
 
PDG3X3TA400 - Other
 
PDG3X3TA400 - Other
 
PDG3X3TA400 - Other
 
PDG3X3TA400 - Other
 
PDG3X3TA400 - Other
 
PDG3X3TA400 - Other
 
PDG3X3TA400 - Other
Images
 
 
PDG3X3TA400 - Large Image
 
PDG3X3TA400 - Large Image
 
PDG3X3TA400 - Large Image
 
PDG3X3TA400 - Large Image
 
PDG3X3TA400 - Small Image
Attachments
 
 
PDG3X3TA400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Descriptions
Long Description
Eaton Power Defense terminal, 400 A, (2) AWG 3/0-250, PD3 Global, Power Defense, Frame J-K, Power Defense, Tunnel terminal, Aluminum, Class A, Frame 3
Product Type
PDG3-400A Al Term, 400A, (2) 3/0-250, 2P
extra long description
ETN PDG3X3TA400 PDG3-400A Al Term,
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Additional Information
frame
3
dimensions
4.0000 IN X 4.0000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG3X3TA400
GTIN
00786689318284
UPC
786689318284
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Powerdefense Breakers
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadAviation
standard
IEC 60947-2,UL 489,CSA,CCC Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat