MBE4040PV200TS - 200A MB 40/40 PV All In One Top Feed

Eaton

  • $880.56 (Each)
  • $880.56 (Each)
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
MBE4040PV200TS
Manufacturer
Eaton
Manufacturer's Part Number
MBE4040PV200TS
Description
200A MB 40/40 PV All In One Top Feed
Eaton Solar Ready Meter Breaker Euserc Type BR , 200A MB, 225A Bus, 120/240V, Ring, 40 Spaces, 40 Circuits, 22 Kaic, Surface Mounting, Box Size 12, Copper Bus, Overhead Feed, Four-Jaws, 1 Socket, #6-250 Kcmil Line, #6-250 Kcmil Ground
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786689330903 / 00786689330903
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$880.56 (Each)
Resources
Attachments
 
 
MBE4040PV200TS - Specification Sheet
Images
 
 
MBE4040PV200TS - Large Image
 
MBE4040PV200TS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
22.25
Length
34.17
Height
5.31
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
200A MB 40/40 PV ALL IN ONE TOP FEED
Long Description
Eaton Solar Ready Meter Breaker EUSERC Type BR , 200A MB, 225A Bus, 120/240V, Ring, 40 spaces, 40 circuits, 22 kAIC, Surface mounting, Box size 12, Copper bus, Overhead feed, Four-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground
Product Type
200A MTR BRKR, Euserc, 40 SP, 40 CKT, Top
extra long description
ETN MBE4040PV200TS 200A Mtr Brkr,EU
Also Known As...
Meter Socket
Meter Box
Additional Information
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MBE4040PV200TS
GTIN
00786689330903
UPC
786689330903
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat