HFD1030 - 1P 30A - FD BRKR

Eaton

  • $399.67 (Each)
  • $399.67 (Each)
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
HFD1030
Manufacturer
Eaton
Manufacturer's Part Number
HFD1030
Description
1P 30A - FD BRKR
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175286 / 00786679175286
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$399.67 (Each)
Resources
Images
 
 
HFD1030 - Small Image
 
HFD1030 - Large Image
 
HFD1030 - Large Image
 
HFD1030 - Large Image
 
HFD1030 - Video
Attachments
 
 
HFD1030 - Specification Sheet
Brochures
 
 
HFD1030 - Brochure
Other Links
 
 
HFD1030 - Other
 
HFD1030 - Other
 
HFD1030 - Other
 
HFD1030 - Other
 
HFD1030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Current Rating
30 A
Voltage Rating
347 Vac, 125 Vdc
Descriptions
Product Type
1P 30A - FD Breaker
Description
1P 30A - FD BRKR
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
extra long description
ETN HFD1030 1P 30A - FD Breaker
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 30 A, 347 Vac, 125 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
frame
F
dimensions
3.3800 IN X 1.3800 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
HFD1030
Brand
Eaton Corp
GTIN
00786679175286
UPC
786679175286
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.63
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HFD1030.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HFD1030.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • Our Part #: HFD1030
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HFD1030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($399.67) ·
HFD1030 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$399.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat