GHC2020 - Type GHC BRKR 2P 20A 277/480VAC Max 125/250VDC Max

Eaton

  • $452.37 (Each)
  • $452.37 (Each)
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
GHC2020
Manufacturer
Eaton
Manufacturer's Part Number
GHC2020
Description
Type GHC BRKR 2P 20A 277/480VAC Max 125/250VDC Max
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHC, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 20A, 480Y/277 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480Y/277 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679174081 / 00786679174081
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$452.37 (Each)
Resources
Images
 
 
GHC2020 - Small Image
 
GHC2020 - Large Image
 
GHC2020 - Large Image
 
GHC2020 - Large Image
 
GHC2020 - Large Image
 
GHC2020 - Video
Attachments
 
 
GHC2020 - Specification Sheet
Brochures
 
 
GHC2020 - Brochure
Other Links
 
 
GHC2020 - Other
 
GHC2020 - Other
 
GHC2020 - Other
 
GHC2020 - Other
 
GHC2020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
20 A
Voltage Rating
480Y/277 Vac, 125/250 Vdc
Descriptions
Description
TYPE GHC BRKR 2P 20A 277/480VAC MAX 125/250VDC MAX
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
GHC CB 2P 20A 277/480VAC Max 125/250VDC
extra long description
ETN GHC2020 GHC CB 2P 20A 277/480VA
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 20A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 50/60 Hz
Additional Information
media
Yes
dimensions
2.6300 IN X 2.0000 IN X 4.8800 IN
frame
G
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHC2020
GTIN
00786679174081
UPC
786679174081
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GHC2020.
Jump To:

Cross Referenced

These items are similar to GHC2020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ED2020L Eaton n/a
FD2020L Eaton 00786679850633
GHC1020 Eaton 00786679173961
GHC2020 Eaton 00786679174081
HFD1020L Eaton 00786679398241
HGL26020 Schneider Electric 00785901433767
ED62B020L Siemens 00783643087576

* All prices subject to change.

Begin Live Chat