GFTCB215 - Type BR 5 Ma GFI BRKR 15A/2 Pole 120/240V 10K

Eaton

  • $165.57 (Each)
  • $165.57 (Each)
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
GFTCB215
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB215
Description
Type BR 5 Ma GFI BRKR 15A/2 Pole 120/240V 10K
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 15 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025607 / 00786676025607
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.57 (Each)
Resources
Images
 
 
GFTCB215 - Small Image
 
GFTCB215 - Large Image
 
GFTCB215 - Large Image
 
GFTCB215 - Large Image
Attachments
 
 
GFTCB215 - Specification Sheet
Brochures
 
 
GFTCB215 - Brochure
Other Links
 
 
GFTCB215 - Other
 
GFTCB215 - Other
 
GFTCB215 - Other
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
120/240 V
interrupt rating
10
Poles
2
Descriptions
Description
TYPE BR 5 MA GFI BRKR 15A/2 POLE 120/240V 10K
Product Type
BR 5 Ma GFI 15A/2 Pole 120/240V 10K
extra long description
ETN GFTCB215 BR 5 MA GFI 15A/2 POLE
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR GFCI circuit breaker, Ground fault personnel protection circuit breakers, 15 A, 10 kAIC, Two-pole, 120/240 V, GFTCB, Common, #14-4 AWG, Ground fault circuit interrupter, GFI
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFTCB215
GTIN
00786676025607
UPC
786676025607
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFTCB215.
Jump To:

Similar Items

Similar items are close alternatives to GFTCB215, though they may not be 100% alike.

Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breaker...
  • Our Part #: BRN215GF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRN215GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($292.50) ·
BRN215GF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$292.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat