FD2060 - Type FD BRKR 2P 60A/ 250VDC Max 10K/ 600VAC Max 18

Eaton

  • $869.43 (Each)
  • $869.43 (Each)
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
FD2060
Manufacturer
Eaton
Manufacturer's Part Number
FD2060
Description
Type FD BRKR 2P 60A/ 250VDC Max 10K/ 600VAC Max 18
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 60 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679312278 / 00786679312278
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$869.43 (Each)
Resources
Attachments
 
 
FD2060 - Specification Sheet
Images
 
 
FD2060 - Small Image
 
FD2060 - Large Image
 
FD2060 - Large Image
 
FD2060 - Large Image
 
FD2060 - Video
Other Links
 
 
FD2060 - Other
 
FD2060 - Other
 
FD2060 - Other
 
FD2060 - Other
 
FD2060 - Other
Brochures
 
 
FD2060 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
60 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE FD BRKR 2P 60A/ 250VDC MAX 10K/ 600VAC MAX 18
Product Type
FD CB 2P 60A/ 250VDC Max 10K/ 600VAC Max
extra long description
ETN FD2060 FD CB 2P 60A/ 250VDC MAX
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 60 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Additional Information
dimensions
3.3800 IN X 2.7500 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD2060
GTIN
00786679312278
UPC
786679312278
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD2060.
Jump To:

Cross Referenced

These items are similar to FD2060 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD2060 Eaton 00786679312278
HGP26060 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat