DG325NRK - 400A/3P GD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $2402.21 (Each)
  • $2,402.21 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
DG325NRK
Manufacturer
Eaton
Manufacturer's Part Number
DG325NRK
Description
400A/3P GD Fusible Safety Switch W/Neut 240V Nema
Safety Switch, 400 A, 240 V Ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 23 In Overall Length, 12.63 In Overall Width, 45.19 In Overall Height, Fusible, 115 LB
Slang Terms

Categories
General Duty Safety Switches - Fusible General Duty Safety SW
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113639215 / 00782113639215
Weight per unit
128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,402.21 (Each)
Resources
Images
 
 
DG325NRK - Small Image
 
DG325NRK - Large Image
 
DG325NRK - Large Image
 
DG325NRK - Large Image
 
DG325NRK - Large Image
 
DG325NRK - Large Image
 
DG325NRK - Video
Specifications Sheets
 
 
DG325NRK - Specification Sheet
Attachments
 
 
DG325NRK - Specification Sheet
Brochures
 
 
DG325NRK - Brochure
Other Links
 
 
DG325NRK - Other
 
DG325NRK - Other
 
DG325NRK - Other
 
DG325NRK - Other
 
DG325NRK - Other
Features
Current Rating
400 A
Voltage Rating
240 V ac
Number of Wires
4
Material
Painted Galvanized Steel (Enclosure)
Poles
3
amperage rating
400
Dimensions and Weight
Overall Length
23 in;584.2 mm
Width
23.08
Height
44.74
Depth
7.27
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 400 A, 240 V ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 23 in Overall Length, 12.63 in Overall Width, 45.19 in Overall Height, Fusible, 115 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 400 A, 4 Wires, 600V, NEMA 3R
Description
400A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
extra long description
ETN DG325NRK 400A/3P GD FSBL Sfty S
Additional Information
media
Yes
Power Rating
4 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
12.63 in;320.8 mm
Overall Height
45.19 in;1147.8 mm
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG325NRK
GTIN
00782113639215
UPC
782113639215
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
115 lb;52.21 kg
Weight per each
128
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds