BR816B150RF - 1PH/BR Loadcenter 150A 25KAIC MCB 8/16 Cir. Al Bus

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR816B150RF
Manufacturer
Eaton
Manufacturer's Part Number
BR816B150RF
Description
1PH/BR Loadcenter 150A 25KAIC MCB 8/16 Cir. Al Bus
BR Style Load Center, 8 Spaces, 16 Circuits, 150 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 25 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676444552 / 00786676444552
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR816B150RF - Large Image
 
BR816B150RF - Small Image
 
BR816B150RF - Large Image
Attachments
 
 
BR816B150RF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1
amperage rating
150
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
15.5
Height
5.5
Size
C3r
Depth
26.5
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 8 Spaces, 16 Circuits, 150 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 25 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 8/16C, 150 A
Special Features
Feed-Through Lugs;Cover Included
Description
1PH/BR LOADCENTER 150A 25KAIC MCB 8/16 CIR. AL BUS
extra long description
ETN BR816B150RF Eaton BR main break
Additional Information
Number of Circuits
16
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
25 in;635 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
8
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR816B150RF
GTIN
00786676444552
UPC
786676444552
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR816B150RF.
Jump To:

Similar Items

Similar items are close alternatives to BR816B150RF, though they may not be 100% alike.

Feed Through Lugs, Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X4, Al...
  • Our Part #: BRP08B150RF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP08B150RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($568.03) ·
BRP08B150RF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$568.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat