BR4242B400R - Singleph MCB LC 400A 42 CKT Nema 3R

Eaton

  • $4684.27 (Each)
  • $4,684.27 (Each)
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
BR4242B400R
Manufacturer
Eaton
Manufacturer's Part Number
BR4242B400R
Description
Singleph MCB LC 400A 42 CKT Nema 3R
BR Style Load Center, 42 Spaces, 42 Circuits, 400 A, 120/240 V Ac, 3/0 Awg to 250 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 16.31 In Overall Length, 6.38 In Overall Width, 66.56 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685895406 / 00786685895406
Weight per unit
103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,684.27 (Each)
Resources
Images
 
 
BR4242B400R - Large Image
 
BR4242B400R - Large Image
 
BR4242B400R - Large Image
 
BR4242B400R - Large Image
 
BR4242B400R - Large Image
 
BR4242B400R - Large Image
 
BR4242B400R - Large Image
 
BR4242B400R - Small Image
 
BR4242B400R - Large Image
Attachments
 
 
BR4242B400R - Specification Sheet
Brochures
 
 
BR4242B400R - Brochure
Other Links
 
 
BR4242B400R - Other
 
BR4242B400R - Other
 
BR4242B400R - Other
 
BR4242B400R - Other
 
BR4242B400R - Other
 
BR4242B400R - Other
 
BR4242B400R - Other
 
BR4242B400R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Voltage Rating
120/240 V ac
interrupt rating
10/20 kAIC
Wire Size
3/0 AWG to 250 kcmil
Material
Metallic
Hub Location
(2) TOP
Phase
1
amperage rating
400
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
16.31 in;414.3 mm
Width
19.5
Depth
69.5
Height
8
Descriptions
Description
SINGLEPH MCB LC 400A 42 CKT NEMA 3R
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 42 Spaces, 42 Circuits, 400 A, 120/240 V ac, 3/0 AWG to 250 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 16.31 in Overall Length, 6.38 in Overall Width, 66.56 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 42/42C, 400 A
Special Features
No feed-thru lugs
extra long description
ETN BR4242B400R 1PH MCB LC, 400A, 4
Additional Information
number of spaces
42
Number of Circuits
42
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
6.38 in;161.9 mm
Overall Height
66.56 in;1690.7 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4242B400R
GTIN
00786685895406
UPC
786685895406
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
103
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed file E52977
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat