BR2B100RP - 100 A CB Encl 2/4 CKT N3R

Eaton

  • $304.85 (Each)
  • $304.85 (Each)
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
BR2B100RP
Manufacturer
Eaton
Manufacturer's Part Number
BR2B100RP
Description
100 A CB Encl 2/4 CKT N3R
Eaton BR Main Breaker Loadcenter, 100 Amp, Consumer Packed, Encl 2/4 CKT, Nema 3R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689339401 / 00786689339401
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$304.85 (Each)
Resources
Attachments
 
 
BR2B100RP - Specification Sheet
Images
 
 
BR2B100RP - Large Image
 
BR2B100RP - Large Image
 
BR2B100RP - Large Image
 
BR2B100RP - Large Image
 
BR2B100RP - Large Image
 
BR2B100RP - Small Image
 
BR2B100RP - Large Image
 
BR2B100RP - Large Image
 
BR2B100RP - Large Image
 
BR2B100RP - Large Image
 
BR2B100RP - Large Image
Other Links
 
 
BR2B100RP - Other
 
BR2B100RP - Other
 
BR2B100RP - Other
 
BR2B100RP - Other
 
BR2B100RP - Other
 
BR2B100RP - Other
 
BR2B100RP - Other
 
BR2B100RP - Other
 
BR2B100RP - Other
360 Images
 
 
BR2B100RP - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
125
Cover Type
Cover included
Voltage Rating
120/240 V
Dimensions and Weight
Height
3.3
Width
4.5
Size
6r
Depth
9.5
Descriptions
Product Type
100 Amp CKT BRKR Encl 2/4 Circuit N3R
extra long description
ETN BR2B100RP 100 AMP CKT BRKR ENCL
Description
100 A CB ENCL 2/4 CKT N3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main breaker loadcenter, 100 AMP, CONSUMER PACKED, ENCL 2/4 ckt, Nema 3R
Additional Information
number of spaces
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR2B100RP
GTIN
00786689339401
UPC
786689339401
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat