BR2110 - Type BR BRKR 110A/2 Pole 120/240V 10K

Eaton

  • $107.44 (Each)
  • $107.44 (Each)
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
BR2110
Manufacturer
Eaton
Manufacturer's Part Number
BR2110
Description
Type BR BRKR 110A/2 Pole 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 110 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676384278 / 00786676384278
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.44 (Each)
Resources
Images
 
 
BR2110 - Small Image
 
BR2110 - Large Image
Attachments
 
 
BR2110 - Specification Sheet
Other Links
 
 
BR2110 - Other
Brochures
 
 
BR2110 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Two-pole
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Descriptions
Product Type
Type BR Breaker 110A/2 Pole 120/240V 10K
Description
TYPE BR BRKR 110A/2 POLE 120/240V 10K
extra long description
ETN BR2110 Type BR Breaker 110A/2 P
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR Thermal magnetic circuit breaker, Type BR 1-Inch plug-on circuit breaker, 110 A, 10 kAIC, Two-pole, 120/240V, BR, Common breaker trip, #4-1/0 AWG Cu/Al, Q28, BR, Type BR Loadcenters
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BR2110
Brand
Eaton
GTIN
00786676384278
UPC
786676384278
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
UL 489,Federal Specifications Classification W-C375
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2110.
Jump To:

Cross Referenced

These items are similar to BR2110 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2110 Eaton 00786676384278
BRH2110 Eaton 00786676374248
QOM110VH Schneider Electric 00785901311324

* All prices subject to change.

Begin Live Chat