3BRSF150 - Sub Feed Lug Block 150A Cutler Hammer Type BR Load

Eaton

  • $99.99 (Each)
  • $99.99 (Each)
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
3BRSF150
Manufacturer
Eaton
Manufacturer's Part Number
3BRSF150
Description
Sub Feed Lug Block 150A Cutler Hammer Type BR Load
Eaton Field Installation Kits and Parts, Requires (3) 1 In Spaces, Main and Sub-Feed Lug Blocks, 150 A, Three-Pole, For BR Loadcenter, #8-2/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676001786 / 00786676001786
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.99 (Each)
Resources
Images
 
 
3BRSF150 - Small Image
 
3BRSF150 - Large Image
 
3BRSF150 - Large Image
 
3BRSF150 - Large Image
Attachments
 
 
3BRSF150 - Specification Sheet
Brochures
 
 
3BRSF150 - Brochure
Other Links
 
 
3BRSF150 - Other
 
3BRSF150 - Other
 
3BRSF150 - Other
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
3POLE 150A Lug Block, BR LC Subfeed
extra long description
ETN 3BRSF150 3Pole 150A Lug Block,
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
SUB FEED LUG BLOCK 150A CUTLER HAMMER TYPE BR LOAD
Long Description
Eaton Field Installation Kits and Parts,Requires (3) 1 in spaces,Main and sub-feed lug blocks,150 A,Three-pole,For BR loadcenter,#8-2/0 AWG Cu/Al
Special Features
Requires (3) 1 in spaces
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BRSF150
GTIN
00786676001786
UPC
786676001786
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.77
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3BRSF150.
Jump To:

Cross Referenced

These items are similar to 3BRSF150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3BRSF150 Eaton 00786676001786
2DG79 WW GRAINGER n/a
QO3125SL Schneider Electric 00785901031338
LK3150 Siemens n/a

* All prices subject to change.

Begin Live Chat