XT0R6BRLW - 58W Led Wallpack 40K RFRC Lens

Lumark

  • $296.46 (Each)
  • $296.46 (Each)
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
XT0R6BRLW
Manufacturer
Lumark
Manufacturer's Part Number
XTOR6BRL-W
Description
58W Led Wallpack 40K RFRC Lens
Crosstour Maxx, Led 58W, Wall Mount, Refractive Lens, 4000K, 120-277V, Carbon Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083775163 / 00080083775163
Weight per unit
7.7799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.46 (Each)
Resources
Images
 
 
XT0R6BRLW - Large Image
 
XT0R6BRLW - Large Image
Attachments
 
 
XT0R6BRLW - Specification Sheet
Other Links
 
 
XT0R6BRLW - Other
 
XT0R6BRLW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.22
Number of Lamps
1
Voltage Rating
120-277V
Wattage
58
Material
Aluminum Die-Cast
Lamp Type
LED
Ballast Type
N/A
Lamp Included
True
Material, Color, and Finish
Style
(blank)
Finish
Carbon Bronze
Descriptions
Product Type
CBN BZ, 60W, 4000K, 120-277V
Description
58W LED WALLPACK 40K RFRC LENS
extra long description
CLS XTOR6BRL-W CBN BZ,60W,4000K,120
Long Description
Crosstour MAXX, LED 58W, Wall Mount, Refractive Lens, 4000K, 120-277V, Carbon Bronze
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 250W HID
Manufacturer Information
Manufacturers Part Number
XTOR6BRL-W
Brand
LUMARK
GTIN
00080083775163
UPC
080083775163
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
7.7799
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
Mounting
Wall/Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat