SLD606840WHJB - *Delisted* 6" Led Surface Mount 40K

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606840WHJB
Manufacturer
Halo
Manufacturer's Part Number
SLD606840WHJB
Description
*Delisted* 6" Led Surface Mount 40K
Surface Led Downlight, 120 V, 0.10 Ma, 12.2 W, E26 Base, Die-Cast Aluminum, White, 4000 K, 80, 50000 H Average Life, Dimmable, 800 LM Brightness (Lumens), 7.79 In Diameter, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083713967 / 00080083713967
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD606840WHJB - Large Image
 
SLD606840WHJB - Small Image
 
SLD606840WHJB - Large Image
Attachments
 
 
SLD606840WHJB - Specification Sheet
Specifications Sheets
 
 
SLD606840WHJB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.10 mA
Material
Die-Cast Aluminum
amperage rating
0.1A
Lamp Type
LED
Wattage
12.2W
Voltage Rating
120V
Ballast Type
N/A
Number of Lamps
N/A
Lamp Included
Yes
Material, Color, and Finish
Base Type
E26
color temperature
4000 K
Color Rendering Index
80
Finish
white
Style
(blank)
Dimensions and Weight
Diameter
7.79 in;197.87 mm
Descriptions
Product Type
Surface LED Downlight
Description
6" LED SURFACE MOUNT 40K
Long Description
Surface LED Downlight, 120 V, 0.10 mA, 12.2 W, E26 Base, Die-Cast Aluminum, White, 4000 K, 80, 50000 h Average Life, Dimmable, 800 lm Brightness (Lumens), 7.79 in Diameter, 1.6 lb
Features
The Halo Surface LED Downlight (SLD) incorporates Wave Stream(TM) technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 (6") is designed for installation in many standard and fire-rated 3-1/2" and 4” square, octagon, or round junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. Compliant with NFP
Short Description
6" Surface LED Downlight, 120 V, 12.2 W, 4000K
extra long description
CLS SLD606840WHJB 6" SURF LED DWNLT
Special Features
Ultra-low profile surface downlight with downlighting distribution
Additional Information
Total Wattage
12.2 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
800 lm
includes
T-Bracket;Slot-N-Lock Mounting Tab
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
package quantity
1 ct
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD606840WHJB
GTIN
00080083713967
UPC
080083713967
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SLD6 LED
Packaging
Weight
1.6 lb
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Residential;Commercial
Energy Star
yes
Mounting
Flushmount
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SLD606840WHJB.
Jump To:

Similar Items

Similar items are close alternatives to SLD606840WHJB, though they may not be 100% alike.

Downlight, 120 V, 0.0811 A, 9.6 W, Aluminum (Housing);Polystyrene (Lens);Polycar...
  • Our Part #: SMD6R6940WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SMD6R6940WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.58) ·
SMD6R6940WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.58

Each

QTY:
Each
Add
*Delsited*6" Led Surface Trim 40K J-Box Mount Only
  • Our Part #: SLD606940WHJB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SLD606940WHJB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLD606940WHJB - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
6" SURF LED DWNLT,IC,600,940, J BOX ONLY
  • MFR Part #: SLD606940WHJB
  • GTIN: 00080083714001
  • Manufacturer: Halo

* All prices subject to change.

Begin Live Chat