RMARR0A5 - Ansi/Nema Acry RFRCTR Caretaker

Accessories

  • $61.77 (Each)
  • $61.77 (Each)
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
RMARR0A5
Manufacturer
Accessories
Manufacturer's Part Number
RMARROA5
Description
Ansi/Nema Acry RFRCTR Caretaker
Refractor Assembly, 1 Ea Package Quantity, Ansi/Nema Standards Met
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
080083707270 / 00080083707270
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.77 (Each)
Resources
Images
 
 
RMARR0A5 - Small Image
 
RMARR0A5 - Large Image
Specifications Sheets
 
 
RMARR0A5 - Specification Sheet
Attachments
 
 
RMARR0A5 - Specification Sheet
Brochures
 
 
RMARR0A5 - Brochure
Other Links
 
 
RMARR0A5 - Other
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
11.5 IN Length 12.0 IN Width 9.75 IN Height
Descriptions
Product Type
Refractor Assembly
Long Description
Refractor Assembly, 1 EA Package Quantity, ANSI/NEMA Standards Met
Features
Combining high performance, maintenance and easy installation, the Caretaker TM LED luminaire is a simple, economical answer for dusk-to dawn lighting needs. Designed for years of worry-free operation, the Caretaker luminaire is the perfect area lighting solution for both full cutoff needs, or landmark applications where a highly visible light source is desired.
Short Description
Refractor Assembly, 1 EA
Description
ANSI/NEMA ACRY RFRCTR CARETAKER
extra long description
CLS RMARROA5 STD REFLECTOR/REFRACTO
Special Features
Two lumen packages up to 7,169 lumens
Additional Information
Standards Met
ANSI/NEMA
package quantity
1 EA
Fixture Type
Accessory
Manufacturer Information
Brand
Accessories
Manufacturers Part Number
RMARROA5
GTIN
00080083707270
UPC
080083707270
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
HID Accessories
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RMARR0A5.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RMARR0A5.

Ansi/Nema Acry RFRCTR Caretaker
  • Our Part #: RMARR0A5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.77) ·
RMARR0A5 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat