TPSFH12 - 4SQ Swivel Hanger W/ 1/

Eaton

  • $31.17 (Each)
  • $31.17 (Each)

  • $779.29 (Per 25)

  • $3,117.16 (Per 100)

Availability: In Stock Locally
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
TPSFH12
Manufacturer
Eaton
Manufacturer's Part Number
TPSFH12
Description
4SQ Swivel Hanger W/ 1/
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 In Length, Box Mount, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784564002631 / 00784564002631
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.17 (Each)
Carton
$31.17 (Each)
Standard Packaging
$779.29 (Per 25)
Resources
Images
 
 
TPSFH12 - Small Image
 
TPSFH12 - Large Image
Specifications Sheets
 
 
TPSFH12 - Specification Sheet
Attachments
 
 
TPSFH12 - Specification Sheet
Tech Bulletins
 
 
TPSFH12 - Tech Bulletin
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
Sheet Steel
Shape
Square
Material, Color, and Finish
Finish
Zinc Chromate
Color
Ivory
Dimensions and Weight
Length
4 in
Descriptions
Product Type
Outlet Box Fixture Hanger
Long Description
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 in Length, Box Mount, 0.66 lb/EA
Features
TPSFH and TPRFH Flexible Fixture Hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities.
Short Description
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory
Special Features
Storage Facilities;Shipping Warehouses;Retail and DIY Facilities
extra long description
MIDWEST TPSFH12 FLEX FIX HANGER 4 S
Description
4SQ SWIVEL HANGER W/ 1/
Additional Information
for use with
4 in Square Boxes
Mounting Type
Box Mount
Standards Met
UL 498-J;UL 1598;CSA C22.2 No. 250
package quantity
25 PK;1 CT
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TPSFH12
GTIN
00784564002631
UPC
784564002631
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Flexible Fixture Hanger
Packaging
Weight
0.66 lb/EA
Weight per each
0.66
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial/Light Industrial
standard
UL 1598, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat