RSPF4803SB1A - RSPF4803SB1A, 480V, 100KA Assembly, RSPF

Eaton

  • $1151.28 (Each)
  • $1,151.28 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSPF4803SB1A
Manufacturer
Eaton
Manufacturer's Part Number
RSPF4803SB1A
Description
RSPF4803SB1A, 480V, 100KA Assembly, RSPF
Eaton Surge Protection Device, RSPF Series, F Frame, 277/480Y, 480D Rating, 230/400Y, Integrated , Basic Feature Package, Direct Bus Mounted
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786689030650 / 00786689030650
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,151.28 (Each)
Resources
Images
 
 
RSPF4803SB1A - Small Image
 
RSPF4803SB1A - Large Image
Attachments
 
 
RSPF4803SB1A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Dimensions and Weight
Height
3.81
Width
4.13
Depth
6
Descriptions
Product Type
Internal Surge Protective Device
Description
RSPF4803SB1A, 480V, 100KA ASSEMBLY, RSPF
extra long description
ETN RSPF4803SB1A Internal Surge Pro
Features
Eaton’s retrofit surge protective device (RSPF) is a UL 1449 4th Edition-listed surge protective device providing a reliable, cost-effective, aftermarket solution for surge protection, applying the known benefits of integrated surge devices.
Long Description
Eaton Surge Protection Device, RSPF Series, F Frame, 277/480Y, 480D rating, 230/400Y, integrated , Basic feature package, Direct Bus Mounted
Special Features
Meets or exceeds the requirments specified in IBC ®2006, CBC2007, and UBC®Zone 4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RSPF4803SB1A
GTIN
00786689030650
UPC
786689030650
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Availability
Status
Inactive
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherGeneration - Renewable Energy - Generation - Renewable Energy - AftermarketDatacenters - Data Centers - AftermarketOther IT and Datacom - Other InfrastructuresOther IT and Datacom - Other IT & Datacom - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - AftermarketWater and Wastewater Systems - Water/Wastewater Systems
standard
UL 1449 ,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat