MEN6.25 - 6-1/4A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $10.23 (Each)
  • $10.23 (Each)

  • $102.30 (Per 10)
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
MEN6.25
Manufacturer
Eaton
Manufacturer's Part Number
MEN6.25
Description
6-1/4A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Time-Delay, Midget Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 6.25 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634520641 / 00782634520641
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Standard Packaging
$102.30 (Per 10)
Resources
Images
 
 
MEN6.25 - Large Image
 
MEN6.25 - Small Image
 
MEN6.25 - Video
Attachments
 
 
MEN6.25 - Specification Sheet
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
Fiber tube construction
Descriptions
Description
6-1/4A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Product Type
Ul Time Delay Midget Fuse
extra long description
EFSE MEN6.25 UL TIME DELAY MIDGET F
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Long Description
Eaton Edison MEN fuse, Time-delay, Midget fuse, Supplemental protection of high inrush power electronic circuits, 6.25 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V
Additional Information
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Manufacturer Information
Manufacturers Part Number
MEN6.25
Brand
Eaton
GTIN
00782634520641
UPC
782634520641
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MEN6.25.
Jump To:

Similar Items

Similar items are close alternatives to MEN6.25, though they may not be 100% alike.

Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solen...
  • Our Part #: FLM6.25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLM6.25
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLM6.25 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat