LENRK150 - 150A 250V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $204.27 (Each)
  • $204.27 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LENRK150
Manufacturer
Eaton
Manufacturer's Part Number
LENRK150
Description
150A 250V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 150 A, Class RK1, 200 Kaic, Standard, 1, 250 V, 125 VDC
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634538486 / 00782634538486
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.27 (Each)
Resources
Attachments
 
 
LENRK150 - Specification Sheet
Images
 
 
LENRK150 - Large Image
 
LENRK150 - Small Image
 
LENRK150 - Video
Features
amperage rating
150 A
interrupt rating
200 kAIC
Voltage Rating
250 VAC, 125 VDC
Descriptions
extra long description
EFSE LENRK150 UL CLASS RK1 TIME DEL
Product Type
Ul Class RK1 Time Delay 2
Description
150A 250V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Long Description
Eaton Edison LENRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 150 A, Class RK1, 200 kAIC, Standard, 1, 250 V, 125 Vdc
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
dimensions
7.1300 IN X 1.6100 IN X 1.6100 IN
class
Class RK1
media
Yes
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
LENRK150
GTIN
00782634538486
UPC
782634538486
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
You must have an account to view stock levels
There were no add-on items found for LENRK150.

* All prices subject to change.