HCTR6 - 6A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $54.12 (Each)
  • $54.12 (Each)

  • $541.20 (Per 10)
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
HCTR6
Manufacturer
Eaton
Manufacturer's Part Number
HCTR6
Description
6A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Current-Limiting High Inrush, Rejection Style, 6 A, Class CC, Non-Indicating, 12 Sec At 200%, 200 Kaic, Nickel-Plated Brass Endcaps, Melamine Tube, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634802242 / 00782634802242
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.12 (Each)
Standard Packaging
$541.20 (Per 10)
Resources
Images
 
 
HCTR6 - Small Image
 
HCTR6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
6
Voltage Rating
600 V
Material
Melamine Tube;Nickel-plated brass endcaps
Descriptions
Product Type
Ul Class CC Time Delay
extra long description
BUSS HCTR6 UL CLASS CC TIME DELAY
Description
6A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Long Description
Eaton Edison HCTR fuse, Current-limiting high inrush, Rejection style, 6 A, Class CC, Non-indicating, 12 sec at 200%, 200 kAIC, Nickel-plated brass endcaps, Melamine tube, Standard, 10, 600 V
Special Features
Rejection Style
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
amps
6
Voltage
600V
Fuse Class
Class CC
Fuse Type
Class CC Time Delay Fuses - Control Circuits
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HCTR6
GTIN
00782634802242
UPC
782634802242
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCTR6.
Jump To:

Similar Items

Similar items are close alternatives to HCTR6, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limit...
  • Our Part #: FNQR6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-6
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($442.10) ·
FNQR6 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat