WR8212 - #8 X 2-1/2'' Phil BH Coarse Thread Drywall Screw

LH Dottie

  • $0.18 (Each)
  • $0.18 (Each)

  • $18.22 (Per 100)
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
WR8212
Manufacturer
LH Dottie
Manufacturer's Part Number
WR8212
Description
#8 X 2-1/2'' Phil BH Coarse Thread Drywall Screw
Bugle Head Wood Rocket Drywall Screw, Steel Material, #8 X 2-1/2 In. Size, 2-1/2 In. Length, Coarse Thread Type, #8 Thread Size, Yellow Head Color, Yellow Zinc Finish, Phillips Drive, Drywall Screw Type, Self Piercing, Patented Invincibox Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002162094 / 00781002162094
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$18.22 (Per 100)
Resources
Images
 
 
WR8212 - Small Image
 
WR8212 - Large Image
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
Steel
Material, Color, and Finish
Finish
Yellow Zinc
Dimensions and Weight
Size
#8 x 2-1/2 IN
Length
2-1/2
Descriptions
Description
#8 X 2-1/2'' PHIL BH COARSE THREAD DRYWALL SCREW
Product Type
8 X 2-1/2 Drywall Screws Phillips Bugle Head Coarse
extra long description
DOTTIE WR8212 8 X 2-1/2 Drywall Scr
Long Description
Bugle Head Wood Rocket Drywall Screw, Steel material, #8 x 2-1/2 in. Size, 2-1/2 in. length, Coarse thread type, #8 thread size, Yellow head color, Yellow Zinc finish, Phillips drive, Drywall screw type, Self Piercing, Patented Invincibox Packaging
Special Features
Features: Wood Rocket, Invincibox Up to 2 Inch
Additional Information
Thread Size
#8
Head Type
Bugle
Thread Type
Coarse
Screw Type
Drywall
Point Type
Self Piercing
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WR8212
GTIN
00781002162094
UPC
781002162094
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Wood Rocket Drywall Screw
Packaging
Weight per each
0.011
Carton
100
Uses, Certifications, and Standards
Application
Drywall, Particle Board, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat