W38234 - 3/8'' X 2-3/4'' Wedge Anchor

LH Dottie

  • $2.42 (Each)
  • $2.42 (Each)

  • $121.18 (Per 50)

  • $242.36 (Per 100)
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
W38234
Manufacturer
LH Dottie
Manufacturer's Part Number
W38234
Description
3/8'' X 2-3/4'' Wedge Anchor
Full Thread Wedge Anchor, 3/8 X 2-3/4 In. Size, 3/8 In. Diameter, 2-3/4 In. Length, 3/8-16 In. Thread Size, 1-5/8 In. Thread Length, 16 Thread Per Inch, 3/8 In. Drill Size, Steel Material, Zinc Plated Finish, 1/4 X 1-3/4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593072 / 00781002593072
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$121.18 (Per 50)
Resources
Images
 
 
W38234 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-3/4
Diameter
3/8
Size
3/8 x 2-3/4
Descriptions
Product Type
3/8 X 2-3/4" Wedge Anchors Full Thread ( Zinc Plated )
Long Description
Full Thread Wedge Anchor, 3/8 x 2-3/4 in. Size, 3/8 in. diameter, 2-3/4 in. length, 3/8-16 in. thread size, 1-5/8 in. thread length, 16 thread per inch, 3/8 in. drill size, Steel material, Zinc Plated Finish, 1/4 x 1-3/4 in. bolt size
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
extra long description
DOTTIE W38234 3/8 X 2-3/4" Wedge An
Description
3/8'' X 2-3/4'' WEDGE ANCHOR
Additional Information
Thread Length
1-5/8
Bolt Size
1/4 x 1-3/4
Drill Size
3/8
Thread Size
3/8-16
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W38234
GTIN
00781002593072
UPC
781002593072
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight per each
0.096
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of W38234.
Jump To:

Similar Items

Similar items are close alternatives to W38234, though they may not be 100% alike.

3/8 X 2-3/4 SD1 Wedge Anchor Zinc Plated - Icc-Es Esr-2818 For Cracked & Un-Crac...
  • Our Part #: 6412J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6412J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($84.58) · 300 ($507.45) ·
6412J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.58

Per 50

QTY:
Each
Add
3/8X2-3/4 Rawl Stud
  • Our Part #: 7412
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.92) ·
7412 - Dewalt/Black & Decker

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat